Shop All Epoxy & Structural Adhesives
Devcon
High Strength Epoxy 1 oz
Mfr # 52345
Zoro # G405304571
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 28 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # 52345
- Zoro # G405304571
- UPC # 78143523458
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 28 oz |
Details
Item | Construction Adhesive |
Description
A two-part high strength cold-welding epoxy that can be drilled threaded machined or filled once fully cured. Fills holes repairs cracks. Contains a steel alloy that does not rust. Use on all types of metals. Repairs broken furniture tools appliances toys autos and much more. Non-flammable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (425)
- DUCK BRAND Max Strength Double-Sided Gel Tape (DUC287264)
- NMC Greenwhite, 2x18 (CBT20818)
- LOCTITE High Temp. Gasket Sealant, 80 mL, Red, Temp Range -75.0 °F - 600.0 °F (135507)
- DEVCON Epoxy Adhesive, 11490 Series, Gray, Pail, 2:01 Mix Ratio, 8 hr Functional Cure (11490)
- DEVCON 5 Minute High Strength Epoxy 0.84 oz (20845)
- DEVCON Epoxy Plus 22 Grey 400ml (14350)
- DEVCON HP 250 - 50 ml DevPak (14315)
- DEVCON Silite RTV Silicone White 10.3 (17140)
- DEVCON 5 Minute Epoxy Gel 400ml (DA052)
- GORILLA GLUE Epoxy Clear Glue, Long-Lasting, East-to-use Syringe, 5-minute Set Time (GOR4200101)
- Devcon Epoxy & Structural Adhesives