Shop All Repair Putties
Devcon
Gray Putty, 1 lb. Can, Work Life: 58 min
Mfr # 10270
Zoro # G9817425
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel Filled, Non-Rusting
- Size 1 lb
- Container Type Can
- Color Dark Gray
- Functional Cure 16 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Devcon
- MFR # 10270
- Zoro # G9817425
- UPC # 078143102707
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 1 lb |
Container Size | 16 oz |
Description
Putty, Container Type Can, Application Metal Repair, Base Material Epoxy, Color Dark Gray, Container Size 16 oz, Full Cure Time 16 hr, Maximum Performance Temperature 110 Degrees F, Minimum Performance Temperature 100 Degrees F, Working Time 58 min, For Use On Surface Material Stainless Steel, VOC Content 0 g/L, Standards NSF Certified, Coverage 50 sq in/lb @ 1/4 in, Cure Type Heat, Environment Outdoor, Flash Point 399.2 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound, QUICK METAL PRESS FIT REPAIR RETAINING COMPOUND 660 (LOC66040)
- DUPONT Film Tape, Polyimide, Amber, 2 In x 100 Ft (Kapton HN)
- 3M PN06847 Overspray Masking Liquid Dry-GAL (3M6847)
- PHENOSEAL White Vinyl Kitchen and Bath Adhesive Caulk 10 oz (00005)
- DEVCON Gray Putty, 1 lb. Can (10760)
- DEVCON Flexane 80 Putty, Urethane, 4 lb., Kit, Blk , Jug , 4 lb. , Black , (15850)
- DEVCON Red Epoxy, 2 lb. Can (11760)
- DEVCON Carbide Putty, 3 lb., Kit, Gray, Package Quantity 6 , Can , 3 lb. , Gray , (10050)
- DEVCON Black Flexane(R) 80 Liquid, 1 lb. Can (15800)
- DEVCON Putty, Ceramic, 3 lb. , Can , 3 lb. , Blue , 16 hr. (11700)
- COLOR PUTTY 3.68 Oz Dark Walnut Waterborne Putty (230)
- Devcon Repair Putties