Shop All Epoxy & Structural Adhesives
This Product is Discontinued
Devcon
Flexane 94 Liquid, Urethane, 10 lb., Kit, Blk, Black, 16 hr. Functional Cure (Discontinued)
Mfr # 15260
Zoro # G4039487
Free Shipping & Returns
This Product is Discontinued
Key Features
- Functional Cure 16 hr.
- Epoxy Color Black
- Size 10 lb.
- Epoxy Container Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # 15260
- Zoro # G4039487
- UPC # 078143152603
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 10 lb. |
Details
Item | Flexane 94 Liquid,Urethane,10 lb.,Kit,Blk |
Functional Cure | 16 hr. |
Epoxy Color | Black |
Epoxy Container | Jug |
Description
Flexane 94 Liquid,Urethane,10 lb.,Kit,Blk
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.