Shop All Two-Part Adhesive Applicators
Devcon
Fixed Ratio Two-Part Applicator, Gray, 4:01 Mixing Ratio
Mfr # 15043
Zoro # G3089685
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixing Ratio 4:01
- For Use With 400 mL Cartridges
- Application Use with 2-part 400mL Cartridges
- Nozzle Type Mixing Nozzle
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # 15043
- Zoro # G3089685
- UPC # 078143150432
- Country of Origin United Kingdom
- Category Two-Part Adhesive Applicators
Dimensions
For Container Size | 400 mL |
Details
Item | Fixed Ratio Two-Part Applicator |
Mixing Ratio | 4:01 |
For Use With | 400 mL Cartridges |
Application | Use with 2-part 400mL Cartridges |
Nozzle Type | Mixing Nozzle |
Color | Gray |
Type | Lightweight |
Features | Eliminates Premixing, Ensures Precise Bead Control |
Housing Color | Gray |
For Container Type | Dual-Cartridge |
Product Type | Dual-Cartridge Manual |
Series | Flexane |
Housing Material | Metal |
Material | Metal |
Description
Fixed Ratio Two-Part Applicator, For Container Size 400 mL, For Container Type Dual-Cartridge, Housing Color Gray, Housing Material Metal, Mixing Ratio 4:1, Product Type Dual-Cartridge Manual, Series Flexane, Features Eliminates Premixing, Ensures Precise Bead Control, For Use With 400 mL Cartridges, Nozzle Type Mixing Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-4, Red, High Strength, Liquid, 30 mL Bottle (21730)
- FLEX SHOT FLEX SEAL Family of Products White Rubber All Purpose Waterproof Sealant 8 oz (FSH8W-4)
- MIRACLE SEALANTS Sealant, Finish Sealer Stripper, Quart (FSS6QT)
- LOCTITE Liquid High Temperature Sealant, 473 mL, Brown, Temp Range 59 Degrees to 86 Degrees F (2374452)
- DEVCON Multiple Ratio Two-Part Applicator, Gray/Red, 1:1, 10:1, 2:1 Mixing Ratio (14280)
- LOCTITE Multiple Ratio Two-Part Applicator, For 50 ml Cartridge (720228)
- 3M Mixing Nozzle, Orange, 10:01 Mixing Ratio (NOZ)
- NEWBORN Fixed Ratio Two-Part Applicator, Blue, 10:01 Mixing Ratio (750-XSP)
- LOCTITE Multiple Ratio Two-Part Applicator, Red, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (1372751)
- NEWBORN Multiple Ratio Two-Part Applicator, Blue, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (VR400-XSP)
- NEWBORN Multiple Ratio Two-Part Applicator, Blue, 1:1, 2:1, 4:1 Mixing Ratio (535-XSP)
- Devcon Two-Part Adhesive Applicators & Nozzles