Shop All Epoxy & Structural Adhesives
Devcon
Epoxy Adhesive, 11350 Series, Gray, Pail, 2:01 Mix Ratio, 2 to 3 hr Functional Cure
Mfr # 11350
Zoro # G4161857
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fast Curing Non-Sag High Impact Resistant Wearing Compound
- Application Manual
- Color Gray
- For Use On Metal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # 11350
- Zoro # G4161857
- UPC # 078143113505
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 9 lb |
Description
Epoxy Adhesive, Container Type Pail, Coverage 53 sq in/lb, Cure Method Ambient, Cured Color Gray, Features Abrasion Resistant, Chemical Resistant, Fast-Curing, Impact Resistant, Superior Wear, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Metal, VOC Content Weight Less Than 20 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 15 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Multipurpose RTV Silicone Sealant, 7.5 oz, Clear, Temp Range -75 to 400 Degrees F (85913)
- FAMOWOOD 1/4 Pint Maple Wood Putty (36041124)
- DAP Hybrid Sealant, 10 fl oz, Cartridge, Clear, Hybrid Base (7079889203)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-0.75" X 60YD)
- DEVCON Construction Adhesive, 14310 Series, Clear, 10.3 fl oz, Cartridge, 1:01 Mix Ratio (14310)
- DEVCON Epoxy Adhesive, 50 mL, Amber (14277)
- DEVCON 5-Minute Epoxy Adhesive, 25 ml, Syringe, Light Amber, 1:1 Mixing Ratio (14250)
- DEVCON Surface Protective Coating, Black, Pail (31345)
- DEVCON 9 Oz. 5 Minute Epoxy (20945)
- DEVCON 1.06 Oz. Fiberglass, Porcelain & Plastic Epoxy Repair Kit (90216)
- U-POL PRODUCTS U-POL Products UP0714 Dolphin Putty; 15 Oz Bag (UPL-UP0714)
- Devcon Epoxy & Structural Adhesives