Shop All Epoxy & Structural Adhesives
Devcon
Epoxy Adhesive, 11330 Series, Gray, Pail, 2:01 Mix Ratio, 4 to 5 hr Functional Cure
Mfr # 11330
Zoro # G3945426
product price: $1,194.99
/ea
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sag High Impact Resistant Wearing Compound
- Application Manually Apply to Protect From Wear and Abbrasion
- Color Gray
- For Use On 11K713
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # 11330
- Zoro # G3945426
- UPC # 078143113307
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 30 lb |
Description
Surface Protective Coating, Compatible Primer 11K713, Container Type Pail, Coverage 50 sq in/lb, Cure Method Ambient, Cured Color Gray, Features Abrasion Resistant, Chemical Resistant, Impact Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Metal, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 25 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Electrical Tape 1/2X200 in. (194NA)
- RAPID SET 25 lb. Grey Concrete Patch and Repair (GRA-RSMM-25)
- 3M Tape, LaBluelprotc, 4x6, Clr, PK2 (822P)
- COX Pneumatic Caulk Gun, 29 oz, Cartridge, Gray (63002)
- DEVCON Epoxy Adhesive, 11350 Series, Gray, Pail, 2:01 Mix Ratio, 2 to 3 hr Functional Cure (11350)
- DEVCON Spray Adhesive, Clear, 13.8 oz, Aerosol Can (30500)
- DEVCON High Strength Metal Patch & Fill 3 oz (50345)
- DEVCON Epoxy Adhesive, 11460 Series, Gray, Pail, 2.5:1 Mix Ratio, 4 to 6 hr Functional Cure (11460)
- DEVCON Spray Applicator Cleaner, Clear, Aerosol can, 16 hr Functional Cure (15250)
- DEVCON 5 Minute High Strength Epoxy Gel 0.84 oz (21045)
- LOCTITE Adhesive, 330 Series, Clear, 0.75 oz, Tube, No Mix Mix Ratio, 5 min Functional Cure (1691394)
- Devcon Epoxy & Structural Adhesives