Shop All Repair Putties
Devcon
Carbide Putty, 3 lb., Kit, Gray, Package Quantity 6 , Can , 3 lb. , Gray ,
Mfr # 10050
Zoro # G4039697
product price: $293.99
/pk 6, $49.00/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functional Cure 16 hr.
- Epoxy Color Gray
- Epoxy Container Can
- Size 3 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # 10050
- Zoro # G4039697
- UPC # 078143100505
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 3 lb. |
Details
Item | Carbide Putty,3 lb.,Kit,Gray,Package Quantity 6 |
Functional Cure | 16 hr. |
Epoxy Color | Gray |
Epoxy Container | Can |
Description
Carbide Putty,3 lb.,Kit,Gray,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry Vinyl/Linoleum Repair 6OZ (12220)
- BATES 1 GAL Protective Coating That Prevents Glue from Adhering to Machinery (BCGLY)
- OSI Quad Clay Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637204)
- FASTENFOAM BY FASTENATION Foam Tape, Polypropylene Backing (1001016AC)
- DEVCON Gray Putty, 1 lb. Can, Work Life: 58 min (10270)
- DEVCON Plastic Steel Putty (A) 4 lb (10120)
- DEVCON Bronze Putty (BR) 1 lb (10260)
- DEVCON Black Flexane(R) 80 Liquid, 1 lb. Can (15800)
- DEVCON Red Epoxy, 2 lb. Can (11760)
- DEVCON Blue Epoxy, 2 lb. Can (11765)
- BLACK SWAN Stainless Putty - 14 oz. (01000)
- Devcon Repair Putties