Shop All Repair Putties
Devcon
Blue Epoxy, 2 lb. Can
Mfr # 11765
Zoro # G9817580
product price: $254.99
/ea
Sold in multiples of 6 for $1,529.94
Item requires special delivery charges. A $8.33 per item surcharge will be applied.
$1,529.94
Free 30-Day Returns
Key Features
- Type Alumina Filled, Colored to Insure Uniform Coating
- Size 2 lb
- Container Type Can
- Color Blue
- Functional Cure 16 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # 11765
- Zoro # G9817580
- UPC # 078143117657
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 2 lb |
Details
Item | Epoxy |
Type | Alumina Filled, Colored to Insure Uniform Coating |
Container Type | Can |
Color | Blue |
Functional Cure | 16 hr |
Work Life | 40 min |
Application | Meat and Poultry Plants |
Max. Temp. | 350 Degrees F |
Temp. Range | Up to 350 Degrees F |
Shear Strength | 2,000 psi |
Mixing Ratio | 3.4:1 (Volume); 5.6:1 (Weight) |
Standards | 29 CFR 1910.1200, OSHA |
Includes | 2-lb Kit, Resin and Hardener |
Cured Color | Blue |
Minimum Application Temperature | 55 Degrees F |
For Use With | Protect Pump Casings, Impeller Blades, Gate Valves, Water Boxes and Fan Blades, Rebuild Heat Exchangers, Tube Sheets and Other Water Circulating Equipment, Seal and Protect New Equipment Exposed to Erosion and Corrosion, Top Coat for Providing Exceptionally Smooth Surface to Repaired Equipment. |
Primary Applications | Meat and Poultry Plants |
Maximum Performance Temperature | 350 Degrees F |
Maximum Application Temperature | 90 Degrees F |
Coverage | 7.9 sq ft |
Description
Epoxy, Container Type Can, Coverage 7.9 sq ft, Cured Color Blue, For Use With Protect Pump Casings, Impeller Blades, Gate Valves, Water Boxes and Fan Blades, Rebuild Heat Exchangers, Tube Sheets and Other Water Circulating Equipment, Seal and Protect New Equipment Exposed to Erosion and Corrosion, Top Coat for Providing Exceptionally Smooth Surface to Repaired Equipment., Maximum Application Temperature 90 Degrees F, Maximum Performance Temperature 350 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- HANDI-FOAM Spray Foam Sealant, 24 oz, Cream (P30115)
- LOCTITE Thread Sealant 1.7 fl oz, Tube, Brown, Liquid (1158514)
- 3M Masking Tape, 3/4 in. W x 60 yd. L (260018A)
- DEVCON Dark Gray Putty, 1 lb. Can (10240)
- DEVCON Dark Gray Steel Liquid, 1 lb. Can (10210)
- DEVCON Carbide Putty, 3 lb., Kit, Gray, Package Quantity 6 , Can , 3 lb. , Gray , (10050)
- DEVCON Putty, Plastic Steel, Multipurpose Repair, 16 oz Container Size, Can, Gray, Epoxy (10110)
- DEVCON Red Epoxy, 2 lb. Can (11760)
- DEVCON Plastic Steel Putty (A) 4 lb (10120)
- MARINE TEX 14 oz Epoxy Putty (MA5029)
- Devcon Repair Putties