Shop All Repair Putties
Devcon
Black Flexane(R) 80 Liquid, 1 lb. Can
Mfr # 15800
Zoro # G9817617
product price: $105.99
/ea
Sold in multiples of 6 for $635.94
Free Shipping & Returns
$635.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Shrinking, Ideal for Casting
- Size 1 lb
- Container Type Can
- Color Black
- Series Flexane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # 15800
- Zoro # G9817617
- UPC # 078143158001
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 1 lb |
Details
Item | Flexane 80 Liquid |
Type | Non-Shrinking, Ideal for Casting |
Container Type | Can |
Color | Black |
Series | Flexane |
Functional Cure | 16 hr |
Work Life | 30 min |
Characteristics | Medium Viscosity Urethane, Will Not Change Shape While Curing |
Max. Temp. | 180 Degrees F |
Temp. Range | Up to 180 Degrees F |
Tensile Strength | 2,100 psi |
Includes | 1-lb Kit, Resin and Hardener |
Mixing Ratio | 83:17 |
Application | Making Precision Molds |
Standards | 29 CFR 1910.1200, OSHA |
Maximum Performance Temperature | 180 Degrees F |
Primary Applications | Precision Molds |
Coverage | 106 sq in |
For Use With | Encapsulate Wire and Electronics Subject to Impact, Vibration, Expansion and Contraction., Form Flexible Molds and Non-Scratching Holding Fixtures/Linings, Reproduce Low- to Medium-Volume or Discontinued Rubber Parts |
Cured Color | Colorless |
Minimum Application Temperature | 65 Degrees F |
Maximum Application Temperature | 85 Degrees F |
Description
Flexane 80 Liquid, Container Type Can, Coverage 106 sq in, Cured Color Colorless, For Use With Encapsulate Wire and Electronics Subject to Impact, Vibration, Expansion and Contraction., Form Flexible Molds and Non-Scratching Holding Fixtures/Linings, Reproduce Low- to Medium-Volume or Discontinued Rubber Parts, Maximum Application Temperature 85 Degrees F, Maximum Performance Temperature 180 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 420 Series, Clear, 1 oz, Bottle (135455)
- SCOTCH Painter'S Tape Purpl 1Pk (2080-48EC)
- 3M 3M 4929 VHB Tape 0.75" x 5yd, Black, 25 mil (4929)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Zero VOC, White (76044)
- DEVCON Putty, Plastic Steel, Multipurpose Repair, 16 oz Container Size, Can, Gray, Epoxy (10110)
- DEVCON Plastic Steel Putty (A) 4 lb (10120)
- DEVCON Blue Epoxy, 2 lb. Can (11765)
- DEVCON Silver Putty, 1 lb. Can (10610)
- DEVCON Dark Gray Putty, 1 lb. Can (10240)
- DEVCON Plastic Steel Liquid (B) 4 lb (10220)
- PC PRODUCTS Protective Coating 045565 4 Oz Marine Putty Epoxy (45565)
- Devcon Repair Putties