Shop All Epoxy & Structural Adhesives
Devcon
5 Minute Epoxy Gel 400ml
Mfr # DA052
Zoro # G200433766
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 19 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devcon
- MFR # DA052
- Zoro # G200433766
- UPC # 78143140525
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Weight | 19 oz |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- OATEY Pipe Cleaner, Low VOC, 8 oz., Clear (30782)
- 3M Sealant, 400 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ02)
- DEVCON 5 Minute Epoxy 400ml Cartridge (DA051)
- DEVCON Instant Adhesive, Light Yellow/Cloudy, 7 oz, Tube (31500)
- DEVCON Epoxy Adhesive, 11330 Series, Gray, Pail, 2:01 Mix Ratio, 4 to 5 hr Functional Cure (11330)
- DEVCON Plastic Welder Black 50mL (IT410)
- DEVCON 5 Minute High Strength Epoxy 0.47 oz (20445)
- DEVCON Epoxy Adhesive, 14240 Series, Gray, Can, 1:01 Mix Ratio, 12 hr Functional Cure (14240)
- LOCTITE Glue Stick, AA H8600 Series, Tan, Dual-Cartridge, 10:50 Mix Ratio (2060835)
- Devcon Epoxy & Structural Adhesives