Devcon

40 lb. Light Gray Floor Patch


product price: $514.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Container Type Pail
  • For Use On Surface Material Brick, Concrete, Masonry, Metal, Wood
  • Size 40 lb.
  • Color Gray
  • Adheres To Concrete, Brick, Masonry, Metal, Wood
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 40 lb.
Container Size 40 lb

Description

Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Epoxy, Cure Type Chemical Activator, Patching and Repairing Properties High Strength, Resistance Properties Chemical Resistant, Moisture Resistant, Nonflammable, Nonshrinking, Oil Resistant, Product Form Paste, Container Size 40 lb, Container Type Pail, Coverage 4 sq ft @ 1/4 in, Full Cure Time 16 hr, Maximum Crack Width Not Applicable, Maximum Thickness 1 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 16 hr

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.