Shop All Dollies
Devault Enterprises
DeVault Plant Dollies with Drainage Hole
Mfr # DEV3000B
Zoro # G202696336
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Height 5 in
- Width 16
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Devault Enterprises
- MFR # DEV3000B
- Zoro # G202696336
- UPC # 837839003229
- Country of Origin United States
- Category Dollies
Dimensions
Height | 5 in |
Width | 16 |
Length | 16 |
Details
Material | Polyethylene |
Color | Black |
Description
Constructed with quality materials and built for many years of service. Base is constructed of corrosion-resistant high density polyethylene. Center hole is 4" diameter.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (10G120QOG/10)
- CASTERHQ 4"x1-1/2" RED DUCTILE Steel Wheel, 1,200 LBS Cap, Replacement Cas (CB-RDSW4112)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW4-58-10-D)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Yellow (D-50-HD-YEL)
- DEVAULT ENTERPRISES DeVault Plant Dollies with Drainage Hole (DEV3015BL)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3000BNH)
- DEVAULT ENTERPRISES Standard Plant Dolly, 24 Inch (DEV2400B)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3012B)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Steel, Set of 4 (PAKCM01)
- ZORO SELECT Cabinet Dolly, Cap 500 lb, 8x8, PK2 (48J129)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUR9)
- Devault Enterprises Hand Trucks & Dollies