Shop All Planters & Window Boxes
Devault Enterprises
DeVault Enterprises DEV3000ENH 16 in. Plant Stand Dolly Set; Espresso
Mfr # DEV3000ENH
Zoro # G104038531
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devault Enterprises
- MFR # DEV3000ENH
- Zoro # G104038531
- UPC # 837839003502
- Country of Origin United States
- Category Planters & Window Boxes
Description
Features
- Last plant dolly on the market with rubber wheels
- Move large plants indoors and outdoors with ease
- Sturdy construction holds and moves up to 500 lbs
- 5 wheels for stable movement
- Durable steel casters with rubber wheels
- Color: Espresso
- Material: Steel & Rubber
- Capacity: 500 lbs
- Size: 16 in.
- Country of Origin: USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Cuff® Deluxe Wrist and Ankle Weight, 1.5 lb., Olive (220882)
- STENS Air Filter 605-050 For Husqvarna 510244103 (605-050)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/YEL)
- ECHO Lawn Mower, 56 V, Lithium-Ion (DLM-2100SPBT)
- DEVAULT ENTERPRISES DeVault Enterprises DEV3015E 12 in. Plant Stand Dolly with Hole; Espresso (DEV3015E)
- MAYNE MAIL POST INC Mayne® Nantucket Window Box Decorative Brackets, Black (Pack of 2) (4828-B)
- PANACEA Panacea 20.5 in. H X 21.25 in. W X 16.25 in. D Metal 3 Tiered Planter with Stand Copper (82193)
- COWPOTS CowPots #4 Square Pot - 36 pots (#4 Sq (36))
- PANACEA Replace Coco Liner 14 (88592)
- SMART POT Milk Crate Liner, Black (5035685)
- NATIONAL HARDWARE Hook Ceiling Suspended White (N249-664)
- Devault Enterprises Planters & Window Boxes