Shop All Golf Apparel & Equipment
Devant
Devant DVCOOL1236-ROY 12 x 36 in. Arctic Cooling Golf Towel - Royal
Mfr # DVCOOL1236-ROY
Zoro # G903708031
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devant
- MFR # DVCOOL1236-ROY
- Zoro # G903708031
- UPC # 26456403936
- Country of Origin China
- Category Golf Apparel & Equipment
Description
Features
- This quick cooling towel will help you beat the heat
- Used on your neck, head or any other hot spot
- Provides a cooling sensation 30 degrees below the average body temperature
- Color: Royal
- Material: Polyester, Nylon
- Size: 12 x 36 in.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump (RRV4G40HD-F24-PKG)
- BRIGGS & STRATTON Oil Cooler Hose (841999)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP8)
- ILC Replacement For EZGO CUSHMAN TEXTRON K6102750001Q (K61027-500-01Q)
- DEVANT Devant DVST18466H-HDR The Big Three Hi-Def Photo Golf Towel - Black & White (DVST18466H-HDR)
- ILC Replacement For CLUB CAR 103968701 (103968701)
- ILC Replacement For Whirlpool Light Bulb Lamp 10 Pack, 10PK (22002263)
- ILC Replacement For Iota I-420-Em-R (I-420-EM-R)
- ILC Replacement for Ezgo / Cushman / Textron 606391 (606391 EZGO / CUSHMAN / TEXTRON)
- ILC Replacement for Ezgo / Cushman / Textron RXV A-arm Bushing FOR Electric RXV 2+2 2008 Golf Cart (RXV A-ARM BUSHING FOR ELECTRIC RXV 2+2 2008 GOLF)
- ILC Replacement For Ezgo / Cushman / Textron 841404 (Ezgo / Cushman / Textron 841404)
- Devant Sporting Goods