Shop All Golf Apparel & Equipment
Devant
Devant DVCOOL1236-BLK 12 x 36 in. Arctic Cooling Golf Towel - Black
Mfr # DVCOOL1236-BLK
Zoro # G703708057
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Devant
- MFR # DVCOOL1236-BLK
- Zoro # G703708057
- UPC # 26456403950
- Country of Origin China
- Category Golf Apparel & Equipment
Description
Features
- This quick cooling towel will help you beat the heat
- Used on your neck, head or any other hot spot
- Provides a cooling sensation 30 degrees below the average body temperature
- Color: Black
- Material: Polyester, Nylon
- Size: 12 x 36 in.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spacer .76Id X .7 (731-05297)
- GENERAL PUMP Compensating Rear Inlet Spray Gun, 3/8 i (DCG5010)
- NATURE SPRING Set of 2 Owl Statue Yard Decor, Solar Outdoor LED Light, Battery Operated Statue for Garden, Patio (113499LQB)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Grn (4HUU7)
- DEVANT Devant DVST18466H-HDR The Big Three Hi-Def Photo Golf Towel - Black & White (DVST18466H-HDR)
- ILC Replacement for Ezgo / Cushman / Textron Flanged Urethane Bushing FOR GAS RXV 2+2 2015 Golf Cart (FLANGED URETHANE BUSHING FOR GAS RXV 2+2 2015 GOL)
- ILC Replacement For Ezgo / Cushman / Textron 604110 (Ezgo / Cushman / Textron 604110)
- NIKE Clip and Ball Marker Set-Black/White (N71451)
- ILC Replacement For Ezgo / Cushman / Textron, 0444-135 (0444-135)
- CLASSIC ACCESSORIES Golf Cart Cover, Long Roof, 4-Person, Tan (74442)
- PROACTIVE SPORTS Stealth X Headcover in Silver (HSCX03)
- Devant Golf Apparel & Equipment