Shop All Wire Connectors
Deutsch
Wedge Lock 6P Plg Org Std Dt
Mfr # W6S
Zoro # G005967244
Sold in multiples of 770 for $23.10
$23.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Glass-Filled Polyamide
- Max. Temp. 125°C
- Type Terminal Position Assurance
- Number of Contacts 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deutsch
- MFR # W6S
- Zoro # G005967244
- Country of Origin United States
- Category Wire Connectors
Details
Color | Orange |
Material | Glass-Filled Polyamide |
Max. Temp. | 125°C |
Type | Terminal Position Assurance |
Number of Contacts | 6 |
Flammability Rating | UL 94 HB |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ELBOW BELL SCH40 90D 3"" (5233830U)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 1 Pole, 120/240V AC (QOU150)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- EVERMARK 11 in. Natural Mounting Hole Cable Tie, 50 lbs, 100PK (EM-11-50-MH-9-C)
- SIMPSON STRONG-TIE JOIST HANGER 18GA (LUS26)
- PERFORMANCE TOOL 120 Piece Fuse Assortment (W5368)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-004)
- MIDWEST FASTENER 3/8"-32 Coaxial 4-way Splitter F-Type Connectors 2PK (930927)
- STEELMAN Mini Engine EAR Diagnostic Listen Device (97220)
- IDEAL Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK (30-451)
- MIDWEST FASTENER Ethernet Wall Jack Phone Connectors 2PK (930948)
- Deutsch Wire Connectors & Disconnects