Shop All Wire Connectors
Deutsch
Telecom And Datacom Connector 5 Contact(S)
Mfr # FAST-E07F-XB00A
Zoro # G205949989
product price: $61.39
/ea
Sold in multiples of 2 for $122.78
$122.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Contact Type Female
- Contact Finish Gold over Nickel
- Max. Temp. 175°C
- Features Sealable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # FAST-E07F-XB00A
- Zoro # G205949989
- Country of Origin France
- Category Wire Connectors
Details
Item | Connector |
Material | Thermoplastic |
Contact Type | Female |
Contact Finish | Gold over Nickel |
Max. Temp. | 175°C |
Features | Sealable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 16 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163-16)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLTC2.7H-LP316)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (LC1D18G7)
- CONSOLIDATED STAMP Crowd Control Hand Tally Counter, Registers 0-9999, Chrome (065118)
- HOME-FLEX Underground Elbow 3/4 (18-406-007)
- ABB OHY45J6, PISTOL HDL, 45MM, UL TYPE 3R, 12 (OHY45J6)
- GROTE Female Plug-In Pin Pigtail (67090)
- HARTING Han A 04 Pos. M Insert Screw, PK 10 (09200042611)
- POLARIS Polaris Multi-Tap Connector, 6 Port (IPL4-6CB)
- IDEAL WIRENUT WP GRAY/RED, 20PK (30-1162)
- KEENEY MFG End Cont Wste Dc 1.5X16 (125A-16WK)
- Deutsch Wire Connectors