Shop All Wire Connectors
Deutsch
Rack And Panel Connector, 8 Contact(S), Female, Crimp Terminal
Mfr # ZPF000000000015239
Zoro # G805913151
Sold in multiples of 2 for $83.98
$83.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Contact Type Standard Female
- Max. Temp. 175°C
- Contact Finish Gold Over Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deutsch
- MFR # ZPF000000000015239
- Zoro # G805913151
- Country of Origin France
- Category Wire Connectors
Details
Item | Connector |
Material | Aluminum |
Contact Type | Standard Female |
Max. Temp. | 175°C |
Contact Finish | Gold Over Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 15A, 600V AC, Indicating (FRS-R-15ID)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (LR17)
- POWER FIRST Cable Splitter, 3 Way (5LR26)
- IDEAL Connector, PK10 (85-037)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- QUICKCABLE Stud Extension, 3/8", PK50 (6029-050)
- WAGO Connector, PK30 (221-613/K194-4045)
- AGS AGS CP-1 0.14 oz Dielectric Connector Protector - pack of 25 (8192734)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- Deutsch Wire Connectors