Shop All Wire Connectors
Deutsch
Rack And Panel Connector, 4 Contact(S), Male, Crimp Terminal
Mfr # DMC-M04-12AC
Zoro # G005913081
product price: $24.99
/ea
Sold in multiples of 3 for $74.97
$74.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Temp. 175°C
- Contact Finish Gold Over Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # DMC-M04-12AC
- Zoro # G005913081
- Country of Origin France
- Category Wire Connectors
Details
Item | Connector |
Material | Aluminum |
Max. Temp. | 175°C |
Contact Finish | Gold Over Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1THA-R63/B)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA1)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- ANCOR 16-14 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320225)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006258)
- ANDERSON POWER PRODUCTS PP30 GND.PIN HSG. (PP30GND-P)
- SIGMA 49815 0.37 in. Double Snap Lock Connector 90 deg (3529435)
- TRIPLETT IDC CONNECTOR, Red, Plastic, PK100 (URC-100PK)
- WAGO Connector, PK50 (221-413/K194-4045)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- Deutsch Wire Connectors & Disconnects