Shop All Wire Connectors
Deutsch
Rack And Panel Connector, 4 Contact(S), Female, Crimp Terminal
Mfr # DMC-M04-12SD
Zoro # G205913089
product price: $33.29
/ea
Sold in multiples of 3 for $99.87
$99.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Contact Finish Gold Over Copper
- Contact Type Standard Female
- Max. Temp. 175°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # DMC-M04-12SD
- Zoro # G205913089
- Country of Origin France
- Category Wire Connectors
Details
Item | Connector |
Material | Aluminum |
Contact Finish | Gold Over Copper |
Contact Type | Standard Female |
Max. Temp. | 175°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh (H100X084H1C)
- AMERICAN WIRE TIE Wire Ties PK, 6" 16 GA B/A , IMPORT (16BA6-ASSYIMPNY)
- RACO Electrical Box, 30.3 cu in, Square Box, Steel, Square (240)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- HARTING Han E 16 Pos. F Insert Screw (09330162701)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-350-EC)
- KALIBUR Kalibur KMPL03B Mini UHF Male Crimp Connector for RG58-U; Black (KMPL03B)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-4-EC)
- HILLSDALE TERMINAL 140 pc Heat Shrink Butt Kit (5990-140)
- GROTE Weather Pack Connectors, Nylon Sing, PK10 (84-2005)
- SEACHOICE Brazed Non-Insulated Butt Connectors, 25 Pack (60241)
- Deutsch Wire Connectors