Shop All Wire Connectors
Deutsch
Rack And Panel Connector, 4 Contact(S), Crimp Terminal, Plug
Mfr # DMC-MD80B66W01
Zoro # G805913090
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Plug
- Material Aluminum
- Max. Temp. 175°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deutsch
- MFR # DMC-MD80B66W01
- Zoro # G805913090
- Country of Origin Mexico
- Category Wire Connectors
Details
Connector Type | Plug |
Item | Connector |
Material | Aluminum |
Max. Temp. | 175°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC37D0562)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM20C)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/4" Inside Diameter - 100 Ft Spool - Black (hs3380-sp-black)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- POWER FIRST Wire Connector, Orange, PK100 (5UYJ4)
- MIDWEST FASTENER 22 WG to 18 WG x .157" Insulated Bullet Receptacles 20PK (70042)
- ANDERSON POWER PRODUCTS Contact, 10-12 ga., 50A, PK10 (123101-010)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK500 (30-50L22J)
- SIMPSON STRONG-TIE Adj Post Cap Zmax Lpc4Z (LPC4Z)
- ANDERSON POWER PRODUCTS PP15 GRN CON 16/20 KIT (1395G3)
- Deutsch Wire Connectors & Disconnects