Shop All Wire Connectors
Deutsch
Rack And Panel Connector, 4 Contact(S), Crimp Terminal, Plug
Mfr # DMC-MD 80 B01 W 01
Zoro # G105913103
Sold in multiples of 5 for $45.75
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Plug
- Material Aluminum
- Max. Temp. 175°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deutsch
- MFR # DMC-MD 80 B01 W 01
- Zoro # G105913103
- Country of Origin France
- Category Wire Connectors
Details
Item | Connector |
Connector Type | Plug |
Material | Aluminum |
Max. Temp. | 175°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Fuse Holder, 500A Amp Range (ANL500KIT)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40)
- MIDWEST FASTENER 22-18-16-14 Bullet Receptacles 20PK (70045)
- EVOLVE F - Type RG6; Quad Compression Crimp Connectors (EV1255230)
- PICO Ring Term-16-14 3/8 Hs, #2225G (2225G)
- GARDNER BENDER Wire Connector, Gray, PK100 (10-001)
- 3M Displacement Connector, 22-16AWG, PK100 (557)
- HARTING Han Dd 42 Pos. F Insert Crimp (09160423101)
- HARTING Han 10 Es-F insert (09330102716)
- Deutsch Wire Connectors & Disconnects