Shop All Wire Connectors
Deutsch
Rack And Panel Connector, 16 Contact(S), Female, Crimp Terminal
Mfr # DMC-M99-04DN
Zoro # G905913136
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Contact Finish Gold Over Copper
- Max. Temp. 175°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deutsch
- MFR # DMC-M99-04DN
- Zoro # G905913136
- Country of Origin France
- Category Wire Connectors
Details
Item | Connector |
Material | Aluminum |
Contact Finish | Gold Over Copper |
Max. Temp. | 175°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CAFIC)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- 3M PowerDriver For Wire Connector, PK10 (WCD-P)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- POLARIS Polaris Multi-Tap Connector, Insulated (ISR-1/0CB)
- QUICKCABLE Nylon Butt Connect, Flared, 16-14ga, PK100 (162280-100)
- MIDWEST FASTENER Ethernet Wall Jack Phone Connectors 2PK (930948)
- STAGE NINJA Stage Ninja VMB-9-S 9 in. Vertical Mounting Bracket for Retractable Cable Reels - Black (VMB-9-S)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK20 (30-1162P)
- Deutsch Wire Connectors & Disconnects