Shop All Wire Connectors
Deutsch
Rack And Panel Connector, 16 Contact(S), Female, Crimp Terminal
Mfr # DMC-M99-03DN
Zoro # G805913045
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Temp. 175°C
- Contact Finish Gold Over Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # DMC-M99-03DN
- Zoro # G805913045
- Country of Origin France
- Category Wire Connectors
Details
Material | Aluminum |
Item | Connector |
Max. Temp. | 175°C |
Contact Finish | Gold Over Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- MERSEN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (AFH30C)
- VICTRON ENERGY MEGA-fuse 250A/32V (package of 5 pcs) (CIP136250010)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 2 Holes (9001SKYP2)
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- ANCOR 22-18 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220161)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307BK)
- EATON WIRING DEVICES L620C Locking 3 Wire Ground Connector (6730279)
- ANDERSON POWER PRODUCTS Powerpole Contact, #6 ga., 75A, PK50 (123132-050)
- STEREN BNC Crimp Plug RG6 3pc Connector (200-141)
- CABLE WHOLESALE Cable Wholesale 8103-88107 7 ft. 8P & 8C Telephone Cord Data; RJ45 Silver Satin Straight (8103-88107)
- Deutsch Wire Connectors & Disconnects