Shop All Wire Connectors
Deutsch
Rack And Panel Connector 12 Contact(S) Male
Mfr # DMC-M12-20AD
Zoro # G605950288
product price: $17.75
/ea
Sold in multiples of 5 for $88.75
$88.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Temp. 175°C
- Contact Finish Gold Over Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # DMC-M12-20AD
- Zoro # G605950288
- Country of Origin France
- Category Wire Connectors
Details
Material | Aluminum |
Item | Connector |
Max. Temp. | 175°C |
Contact Finish | Gold Over Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 30 AMP RV RIGHT ANGLE LOCKING CORDSET, 30FT (30RPCRV)
- PENTAIR Lighted End Seal Kit Wire Splice Kit Heat Shrink Tubing, E100LR1A (E-100-LR1-A)
- ZORO SELECT Conduit, Compression, Non-Insulated, 1 In (5XC08)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA31)
- 3M Twist On Wire Connector, 14-10 AWG, PK250 (B/G+Jug)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 10/12 (5915)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6CB)
- HARTING Han E 16 Pos. F Insert Screw (09330162701)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.9" Insulated Male Slip-Ons 20PK (62694)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW62)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- Deutsch Wire Connectors & Disconnects