Shop All Wire Connectors
Deutsch
Rack And Panel Connector, 12 Contact(S), Female, Crimp Terminal
Mfr # DMC-M12-20SB
Zoro # G405913056
Sold in multiples of 3 for $92.37
$92.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Contact Finish Gold Over Copper
- Max. Temp. 175°C
- Contact Type Standard Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deutsch
- MFR # DMC-M12-20SB
- Zoro # G405913056
- Country of Origin France
- Category Wire Connectors
Details
Material | Aluminum |
Item | Connector |
Contact Finish | Gold Over Copper |
Max. Temp. | 175°C |
Contact Type | Standard Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, 5-15P, C13, 15A, 14AWG, 12ft (P007-012)
- LEGRAND Entrance End, Ivory, PVC, Ends (810A2)
- ZORO SELECT Latch Clamp, Steel, 8.32 in Overall L (806ER4)
- BOOMBOX Electrical Box Cover, 2 Gang, Aluminum (BO2670702)
- IDEAL Push-in Wire Connector, 0.6"L, PK100 (30-088J)
- HILLSDALE TERMINAL 170 pc Butt Connector Kit, PK2 (5990-170)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IT-2/0B)
- GARDNER BENDER Wire Connector, Red, #86, PK25 (25-086)
- IKKEGOL IKKEGOL 10258 16 Pin Auto Car Mable to Female Extension Cable Diagnostic Extender (10258)
- WAGO Connector, PK50 (221-413/K194-4045)
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- Deutsch Wire Connectors & Disconnects