Shop All Wire Connectors
Deutsch
Rack And Panel Connector, 1 Contact(S), Receptacle
Mfr # DMC-MD24G
Zoro # G905982682
product price: $20.19
/ea
Sold in multiples of 4 for $80.76
$80.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Receptacle
- Max. Temp. 175°C
- Features With Panel Gasket; Sealable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # DMC-MD24G
- Zoro # G905982682
- Country of Origin France
- Category Wire Connectors
Details
Connector Type | Receptacle |
Item | Housing |
Max. Temp. | 175°C |
Features | With Panel Gasket; Sealable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Span Slitter, Optical Fiber Slitting (MS-26)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 15A, 600V AC, Non-Indicating (LPS-RK-15SP)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless S (AHK10324X)
- HARTING Han B Base Panel 1 Lever (09300060318)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- SIMPSON STRONG-TIE STRAP TIE 16GA 23-5/16""L (ST6224)
- SEACHOICE Brazed Non-Insulated Butt Connectors, 25 Pack (60231)
- Q2 PRODUCTS Wire Connector Orange (AWG 22-14) 100/bag (WNO2214)
- ANDERSON POWER PRODUCTS Contact, 6 ga., 50A, PK50 (123103-050)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- Deutsch Wire Connectors & Disconnects