Shop All Wire Connectors
Deutsch
Rack And Panel Connector, 1 Contact(S), Crimp Terminal, Receptacle
Mfr # DMC-MD26F
Zoro # G005913104
product price: $25.25
/ea
Sold in multiples of 3 for $75.75
$75.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Receptacle
- Features With Panel Gasket; Sealable
- Max. Temp. 175°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # DMC-MD26F
- Zoro # G005913104
- Country of Origin France
- Category Wire Connectors
Details
Connector Type | Receptacle |
Item | Housing |
Features | With Panel Gasket; Sealable |
Max. Temp. | 175°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- POWER FIRST 7.87" L Releasable Cable Tie NAT PK 100 (36J196)
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- TY-RAP Cable Tie Gun, LD, 18 to 50 lb., Nylon, Overall Length: 5 1/4 in (WT1-TB)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- 3M Displacement Connector, 18-14 AWG, PK1000 (952K)
- ANDERSON POWER PRODUCTS SB350 HSG BLUE BULK (912BK)
- MSD IGNITION CONNECTOR KIT 2 PIN (8824)
- IDEAL WIRENUT WNG RD18-8, 100PK (30-452P)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT2-B)
- LEVITON 15A 125V 3-Wire 2-Pole Rough Use Cord Connector (000-515CR)
- Deutsch Wire Connectors & Disconnects