Shop All Wire Connectors
Deutsch
Rack And Panel Connector, 1 Contact(S), Crimp Terminal, Receptacle
Mfr # DMC-MD26B-T
Zoro # G505913079
Sold in multiples of 3 for $95.55
$95.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Receptacle
- Contact Finish Gold over Nickel
- Max. Temp. 175°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deutsch
- MFR # DMC-MD26B-T
- Zoro # G505913079
- Country of Origin United States
- Category Wire Connectors
Details
Item | Connector |
Connector Type | Receptacle |
Contact Finish | Gold over Nickel |
Max. Temp. | 175°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP30 CON 12/16 LOOSE LOW (1331)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 100A, 250V AC (OT100)
- SQUARE D Coil, Magnetic, 480vac (3106340957)
- KING INNOVATION 95104 Connectors Alumiconn 95104, 2PK (2838936)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- GARDNER BENDER Crimp, Steel, 10 to 18 AWG, PK100 (10-410C)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- STEELMAN Mini Engine EAR Diagnostic Listen Device (97220)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- Deutsch Wire Connectors & Disconnects