Shop All Cable Connectors
Deutsch
Mil Series Connector, 8 Contact(S), Aluminum Alloy, Female, Receptacle
Mfr # CIRHSE06T207SCNF80M32V0
Zoro # G505907269
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Aluminum
- Type Receptacle, Socket
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRHSE06T207SCNF80M32V0
- Zoro # G505907269
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Material | Aluminum |
Item | Connector |
Type | Receptacle, Socket |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- L.H. DOTTIE L.H. Dottie 1-1/2'' One Hole EMT Strap, 50PK (TW150)
- IGUS Mounting Brkt, Med, OW2.87In / 73mm (2050-12PZB)
- PROJEX Extn Cord 16/3Sjtw25'Org (OU163JTW025OGP)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- IFM Wireable valve connector (E10058)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- COMMSCOPE Replacement for Tessco 240bpnm-c-cr (240BPNM-C-CR)
- IFM Wireable M8 connector (E11550)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- Deutsch Cord Grips