Shop All Cable Connectors
Deutsch
Mil Series Connector, 7 Contact(S), Aluminum Alloy, Male, Plug
Mfr # CIRHSE06T2015PCNF80M32V0
Zoro # G705907250
product price: $49.39
/ea
Sold in multiples of 2 for $98.78
$98.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Aluminum
- Color Black
- Type Plug, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRHSE06T2015PCNF80M32V0
- Zoro # G705907250
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Material | Aluminum |
Color | Black |
Type | Plug, Pin |
Item | Connector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (LC1D09LE7)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- WIREMOLD GFCI Two Gang Cover Fitting, Gray, Steel (G4047RX)
- CANTEX Box Adapter, 3/4 In Conduit, PVC (5133716)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- AMPHENOL 973102A14S2S (973102A14S2S)
- IFM Wireable M12 connector (E18161)
- IFM Wireable M12 connector (EVC813)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- Deutsch Cord Grips