Shop All Cable Connectors
Deutsch
Mil Series Connector, 61 Contact(S), Stainless Steel, Female, Crimp Terminal, Plug
Mfr # ZPF000000000009033
Zoro # G505907979
product price: $299.99
/ea
Sold in multiples of 10 for $2,999.90
Free Shipping & Returns
$2,999.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Contact
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # ZPF000000000009033
- Zoro # G505907979
- Country of Origin France
- Category Cable Connectors
Details
Type | Female Contact |
Item | Connector |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Encl/Box Type 3R/12 32H 20W (MH32WP)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115PCAFIC)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- GE Molded Case Circuit Breaker, THQL Series 60A, 3 Pole, 240V AC (THQL32060)
- IFM Wireable M12 connector (E18343)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- IFM Wireable M12 connector (E18059)
- IFM Wireable 1/2" connector (L34106)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- PROCOMM Procomm PL259C-58X Crimp on PL259 Connector for RG58 Coax - Bulk (PL259C-58X)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- Deutsch Cable Connectors