Shop All Cable Connectors
Deutsch
Mil Series Connector 60 Contact(S)
Mfr # CIRPSE06T40A60PV0N
Zoro # G505907788
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Color Black
- Material Aluminum
- Type Plug, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deutsch
- MFR # CIRPSE06T40A60PV0N
- Zoro # G505907788
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Color | Black |
Material | Aluminum |
Type | Plug, Pin |
Item | Connector |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR83ID)
- HONDA Battery (31500-MCR-D03)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 110A, 600V AC, Non-Indicating (FLSR110)
- MAXRAD Maxrad NMO58UBN 17 ft. Rg58-U Coax with Crimp Bnc Connector (NMO58UBN)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- HARTING M32 To 1" Npt Adapter (73000005320)
- GAMPAK Gampak 49630 0.37 in. BX-MC-Flex Duplex Connector (3181674)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- Deutsch Cable Connectors