Shop All Cable Connectors
Deutsch
Mil Series Connector 60 Contact(S)
Mfr # CIRP03T40A60PV0N
Zoro # G905950223
product price: $47.19
/ea
Sold in multiples of 2 for $94.38
$94.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Color Black
- Material Aluminum
- Type Square Flange, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRP03T40A60PV0N
- Zoro # G905950223
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Color | Black |
Material | Aluminum |
Type | Square Flange, Pin |
Item | Connector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665NK)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12 (DTNF361J)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 40 A, Reversing: No (XTCE040D00E)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- IFM Wireable valve connector (E10058)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- IFM Wireable M12 connector (E11252)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- Deutsch Cable Connectors