Shop All Cable Connectors
Deutsch
Mil Series Connector, 60 Contact(S), Aluminum Alloy, Male, Receptacle
Mfr # CIRH03T40A60PCNF80M32V0
Zoro # G705907816
product price: $47.19
/ea
Sold in multiples of 2 for $94.38
$94.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Type Square Flange, Pin
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRH03T40A60PCNF80M32V0
- Zoro # G705907816
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Type | Square Flange, Pin |
Material | Aluminum |
Item | Connector |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN5)
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval (AS515P)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- REMINGTON INDUSTRIES N-Type Female Bulkhead Coax Connector, Thread Pnl Mnt Jack for RG-58, RG-141, RG-303, LMR-195 Cbls (082-5378-RFX)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-59/62 Pvc (CBN-3110)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- IFM Wireable M12 connector (E18164)
- Deutsch Cable Connectors