Shop All Cable Connectors
Deutsch
Mil Series Connector, 60 Contact(S), Aluminum Alloy, Male, Plug
Mfr # CIRHSE06T40A60PCNF80M32V0
Zoro # G805907761
product price: $73.95
/ea
Sold in multiples of 2 for $147.90
$147.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulated Yes
- Color Black
- Type Plug, Pin
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRHSE06T40A60PCNF80M32V0
- Zoro # G805907761
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Color | Black |
Type | Plug, Pin |
Item | Connector |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30R, Screw Terminal, White (HBL2636)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115CAFIC)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB5AA45)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- GIZMO 45650 0.37 in. Romex Cable Connector - (GI709539)
- DYNE-A-PAK Dyne-A-Pak 201002SN00 CPC Foam Tray; Black - Case of 500 (201002SN00 CPC)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- HUBBELL Replacement Hubbellock Interior (IN16280)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- IFM Wireable M12 connector (E18164)
- Deutsch Cord Grips