Shop All Cable Connectors
Deutsch
Mil Series Connector, 60 Contact(S), Aluminum Alloy, Female, Receptacle
Mfr # CIRH03T40A60SCNF80M32V0
Zoro # G905907821
product price: $59.85
/ea
Sold in multiples of 2 for $119.70
$119.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Type Square Flange, Socket
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRH03T40A60SCNF80M32V0
- Zoro # G905907821
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Item | Connector |
Type | Square Flange, Socket |
Material | Aluminum |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- L.H. DOTTIE L.H. Dottie 3/4'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL75)
- KILLARK Electrical Box, 32 cu in, FSC Box, 2 Gang, Malleable Iron, Rectangular (2FSC-1M)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M8 connector (E11255)
- IFM Wireable 1/2" connector (L34106)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- Deutsch Cord Grips