Shop All Cable Connectors
Deutsch
Mil Series Connector, 6 Contact(S), Carbon Steel, Male, Solder Terminal, Receptacle
Mfr # MS3440H10C6P
Zoro # G905907586
Sold in multiples of 2 for $138.50
$138.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Carbon Steel
- Type Receptacle, Pin
- Overall Length 0.979 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deutsch
- MFR # MS3440H10C6P
- Zoro # G905907586
- Country of Origin United States
- Category Cable Connectors
Dimensions
Overall Length | 0.979 in |
Details
Insulated | Yes |
Item | Connector |
Material | Carbon Steel |
Type | Receptacle, Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Red, Toggle, 120/277VAC (CSB120BRED)
- HONEYWELL Miniature Snap Action Switch, Lever, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-122)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-530-L)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903LO30V02)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- IFM Wireable M12 connector (EVC811)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- QUEST TECHNOLOGY INTERNATIONAL Coax Inter-Adapter - 50 Ohm, BNC (M) To F (F) (CAD-1035)
- IFM Wireable M12 connector (E10108)
- IFM Wireable M12 connector (EVC816)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- Deutsch Cord Grips