Shop All Cable Connectors
Deutsch
Mil Series Connector, 6 Contact(S), Aluminum Alloy, Male, Receptacle
Mfr # CIRH03T1812PCNF80M32V0
Zoro # G705907472
product price: $32.25
/ea
Sold in multiples of 3 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Type Square Flange, Pin
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRH03T1812PCNF80M32V0
- Zoro # G705907472
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Type | Square Flange, Pin |
Material | Aluminum |
Color | Black |
Item | Connector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Yellow, PVC Insulation (411050502)
- ZORO SELECT Strut Channel, Solid, Aluminum, 12 Gauge (FS-200 AL 12.00)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO, QD (IIS227)
- IFM Wireable M12 connector (E11252)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- GARDNER BENDER Connector F Coax Compression (GDC-6CM)
- IFM Wireable M23 connector (E10887)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- IFM Wireable M23 connector (E60124)
- IFM Wireable M12 connector (EVC811)
- Deutsch Cord Grips