Shop All Cable Connectors
Deutsch
Mil Series Connector, 6 Contact(S), Aluminum Alloy, Female, Receptacle
Mfr # CIRH03T1812SCNF80M32V0
Zoro # G705907427
product price: $31.59
/ea
Sold in multiples of 4 for $126.36
$126.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulated Yes
- Type Square Flange, Socket
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRH03T1812SCNF80M32V0
- Zoro # G705907427
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Item | Connector |
Type | Square Flange, Socket |
Material | Aluminum |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH7)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap (44YV08)
- IFM Wireable M12 connector (E11145)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- IFM Wireable M12 connector (EVC811)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- Deutsch Cord Grips