Shop All Cable Connectors
Deutsch
Mil Series Connector, 48 Contact(S), Aluminum Alloy, Female, Receptacle
Mfr # CIRHSE06T3610SCNF80M32V0
Zoro # G705907410
product price: $78.99
/ea
Sold in multiples of 2 for $157.98
Free Shipping & Returns
$157.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Aluminum
- Type Receptacle, Socket
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRHSE06T3610SCNF80M32V0
- Zoro # G705907410
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Material | Aluminum |
Type | Receptacle, Socket |
Item | Connector |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 7.47 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ121207CHQRWW)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51D)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ32)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2Z-DC12)
- IFM Wireable M12 connector (EVC810)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- IFM Wireable M12 connector (E18059)
- IFM Wireable valve connector (E10058)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- IFM Wireable M12 connector (E18164)
- Deutsch Cable Connectors