Shop All Cable Connectors
Deutsch
Mil Series Connector, 48 Contact(S), Aluminum Alloy, Female, Receptacle
Mfr # CIRH03T3610SCNF80M32V0
Zoro # G905907807
product price: $51.65
/ea
Sold in multiples of 2 for $103.30
$103.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Color Black
- Type Square Flange, Socket
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRH03T3610SCNF80M32V0
- Zoro # G905907807
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Item | Connector |
Color | Black |
Type | Square Flange, Socket |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-3SR)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T935)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating (KLKR01.5)
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- IFM Wireable M8 connector (ZJ4010)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- Deutsch Cable Connectors