Shop All Cable Connectors
Deutsch
Mil Series Connector, 35 Contact(S), Aluminum Alloy, Female, Receptacle
Mfr # CIRHSE06T40A35SCNF80M32V0
Zoro # G705907717
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Type Receptacle, Socket
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRHSE06T40A35SCNF80M32V0
- Zoro # G705907717
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Type | Receptacle, Socket |
Material | Aluminum |
Item | Connector |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO33V09)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PBXD1)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 250 ft. BK (09205.35.01)
- MURR ELEKTRONIK T-Coupler Connector (7000-41201)
- SIEMENS Connectors 6FX2003-0CJ00 (6FX2003-0CJ00)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- SWE-TECH 3C BNC Barrel Connector Coupler, BNC Male to BNC Male, 50 Ohm (FWT30X3-00100)
- GAMPAK Gampak 49630 0.37 in. BX-MC-Flex Duplex Connector (3181674)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- Deutsch Cord Grips