Shop All Cable Connectors
Deutsch
Mil Series Connector, 15 Contact(S), Aluminum Alloy, Male, Plug
Mfr # YDTS26W15-15PNV001
Zoro # G105959194
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Overall Length 1.22 in
- Type Plug, Pin
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # YDTS26W15-15PNV001
- Zoro # G105959194
- Country of Origin Mexico
- Category Cable Connectors
Dimensions
Overall Length | 1.22 in |
Details
Insulated | Yes |
Type | Plug, Pin |
Item | Connector |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 18 Gauge, Brown, 100ft. (230201-100)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- FUNCTIONAL DEVICES-RIB Psh100Ab10 Enclosed Single 100Va (PSH100AB10)
- NVENT HOFFMAN Window Door, NOVAL Accessory, Steel (EWMW242425)
- IFM Wireable M8 connector (E12464)
- CABLE WHOLESALE Platinum Tools ezEx44-RJ45 Crimp Plugs, 100PK (202044J)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- IFM Wireable M12 connector (E18165)
- ECLIPSE TOOLS F Connector, RG6 Quad, PK50 (705-002-BU-50)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- SWE-TECH 3C BNC Barrel Connector Coupler, BNC Male to BNC Male, 50 Ohm (FWT30X3-00100)
- Deutsch Cord Grips