Shop All Cable Connectors
Deutsch
Mil Series Connector 13 Contact(S)
Mfr # CIRPSE06T32A13PV0N
Zoro # G405907529
product price: $62.25
/ea
Sold in multiples of 2 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Color Black
- Material Aluminum
- Type Plug, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRPSE06T32A13PV0N
- Zoro # G405907529
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Color | Black |
Material | Aluminum |
Item | Connector |
Type | Plug, Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 36 in. (EXLK-136)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- GLOBAL INDUSTRIAL 48 18 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500889)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PI30000X)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- IFM Wireable M8 connector (E12464)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- IFM Wireable M12 connector (E12261)
- Deutsch Cord Grips