Shop All Cable Connectors
Deutsch
Mil Series Connector, 13 Contact(S), Aluminum Alloy, Female, Receptacle
Mfr # CIRP03T32A13SV0N
Zoro # G705950294
product price: $39.59
/ea
Sold in multiples of 2 for $79.18
$79.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Type Square Flange, Socket
- Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRP03T32A13SV0N
- Zoro # G705950294
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Type | Square Flange, Socket |
Color | Black |
Item | Connector |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 Rubber Harness Grommet 20 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x20)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXLK-118)
- EATON BUSSMANN Automotive Fuse, FMX Series, 40A, 12V DC, Non-Indicating (FMX-40)
- GARDNER BENDER Connector Rg-6 Push-On F-Conn (ITC-RG-6)
- IFM Wireable M12 connector (EVC812)
- BALLUFF Power Male/Female T-Splitter 50V 8A Connector (BDNTPTEAA01)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .12" - .25" (2.9-6.4), Nylon Low Profile (SECM12B)
- Deutsch Cord Grips