Shop All Cable Connectors
Deutsch
Mil Series Connector, 13 Contact(S), Aluminum Alloy, Female, Receptacle
Mfr # CIRH03T32A13SCNF80M32V0
Zoro # G805907532
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Color Black
- Material Aluminum
- Type Square Flange, Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRH03T32A13SCNF80M32V0
- Zoro # G805907532
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Color | Black |
Item | Connector |
Material | Aluminum |
Type | Square Flange, Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 50#, 12", Natural, PK1000 (CT1250)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 100 A, NEMA 3R (HF263R)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGP018F)
- RACO Junction Box, 2 Gang, Steel, Wall Box (223)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- WIREMOLD Elbow Inside Nm Ivy (NM7)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- IFM Wireable M12 connector (EVC812)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Female) Connector, 50 Ohm - 3Pc Crimp-On Rg-59/62 Pvc (CBN-3212)
- IFM Wireable 1/2" connector (L34106)
- Deutsch Cable Connectors