Shop All Cable Connectors
Deutsch
Mil Series Connector, 10 Contact(S), Aluminum Alloy, Female, Receptacle
Mfr # CIRP03T1819SV0N
Zoro # G905950155
product price: $22.35
/ea
Sold in multiples of 4 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Aluminum
- Type Square Flange, Socket
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # CIRP03T1819SV0N
- Zoro # G905950155
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Material | Aluminum |
Item | Connector |
Type | Square Flange, Socket |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, Ivory (MS-B102-IV)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- CDN Mini Timer - Black (TM28-BK)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD8)
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- IFM Wireable M12 connector (EVC813)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- IFM Wireable M12 connector (EVC812)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- IFM Wireable M8 connector (E11550)
- Deutsch Cable Connectors