Shop All Wire Connectors
Deutsch
Connector Accessory
Mfr # 0603-15-2001
Zoro # G505785713
product price: $53.99
/ea
Sold in multiples of 2 for $107.98
$107.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Finish Gold Plated
- Current Rating 7.5 A
- Contact Type Socket
- Terminal Finish Gold Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # 0603-15-2001
- Zoro # G505785713
- Country of Origin United States
- Category Wire Connectors
Details
Contact Finish | Gold Plated |
Current Rating | 7.5 A |
Contact Type | Socket |
Terminal Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .83 In (9007ED)
- EATON BUSSMANN Automotive Fuse, MAX Series, 80A, 32V DC, Non-Indicating (MAX-80)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0023)
- EATON Circuit Breaker, BRN Series 30A, 1 Pole, 120/240V AC (BRN130GF)
- IDEAL Push In Connector, 4 Port, Yellow, PK5000 (30-1634)
- GARDNER BENDER Connectors Wire Assorted (25-AWC)
- HARTING Rectangular Connector Pole, Male, 40 A (09320006108)
- GEM BY TRIPLETT RG59 PVC And RG6 Universal BNC Mal, PK10 (301-00TP)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-4B)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- TECHFLEX Deutsch, Connector Kit, 6 Pin (DT06GY)
- Deutsch Wire Connectors & Disconnects