Shop All Wire Connectors
Deutsch
Combination Line Connector, 3 Contact(S), Female, Crimp Terminal, Plug
Mfr # D369-P33-NS1
Zoro # G905912504
Sold in multiples of 2 for $117.98
$117.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Connector Type Plug
- Number of Contacts 3
- Terminal Type Crimp
- Max. Temp. 175°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deutsch
- MFR # D369-P33-NS1
- Zoro # G905912504
- Country of Origin United States
- Category Wire Connectors
Details
Color | Black |
Item | Connector |
Connector Type | Plug |
Number of Contacts | 3 |
Terminal Type | Crimp |
Max. Temp. | 175°C |
Contact Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- PARTNERS BRAND UV Cable Ties, 250#, 36", Black, 100/Case (CTUV36250)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 50 ft. (5101-24-00)
- HILLSDALE TERMINAL 22-18 H/S 3-Way, PK100 (40400)
- GROTE Sealed Marker Lamp Pigtail (66850)
- CYBERPOWER 20 AWG 9 V 5 ft. L Power Adapter (CPUAC1U1300)
- MIDWEST FASTENER #1 Ceramic Twist-on Wire Connector, s 10 10PK (76181)
- SHOCKWAVE 20 ft. SCP Wire & Cable 2 Conductor Gauge 18 Strand (SH705970)
- GARDNER BENDER Twist-on Wire Cnnectr 18-10, Red, PK21000 (12-006BU)
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- Deutsch Wire Connectors & Disconnects